Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Avery Gold Line 3-Hole Reinforced Sheet Divider, 8.5"x11", 25 Tabs, Buff Divider

Rollover image to zoom in

Click image to enlarge

See all 53 items in product family

Avery Gold Line 3-Hole Reinforced Sheet Divider, 8.5"x11", 25 Tabs, Buff Divider

Item #: WBB1803411

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6.05 Save up to 29%
Price: $ 4.32
Product Information
Customer Review
Product Q&A
Accessories
Avery Gold Line 3-Hole Reinforced Sheet Divider, 8.5"x11", 25 Tabs, Buff Divider

Simple and durable dividers are perfect for organizing documents in ring binders. Heavy-duty buff paper stock features gold-colored reinforcing at binding edge.

Product Specifications

    • WIDTH INCHES8-1/2
    • HEIGHT INCHES11
    • COLOR FINISHBuff
    • BRANDAvery®
    • DESCRIPTIONGold Line 3-Hole Reinforced Sheet Divider - Write-On - 25 Tabs
    • PACKAGE QUANTITY1 Set
    • PUNCHED/UNPUNCHEDPunched
    • SHEET SIZE8-1/2 x 11
    • STYLEWrite-On
    • TAB POSITIONSide
    • TABS PER SET25 Tabs/Set
    • TYPETab Divider
    • MANUFACTURER PART NUMBER11542

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!