Take 15% off your entire order!

Offer applied at checkout

DAX Mahogany Award Plaque, DAXN1581MT, 13" x 10.5", Mahogany Frame, 1 Each

DAX Mahogany Award Plaque, DAXN1581MT, 13" x 10.5", Mahogany Frame, 1 Each

Item #: WBB1000771

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$19.99 up to 39% OFF

Price: $12.25

Save $0.61 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

DAX Mahogany Award Plaque, DAXN1581MT, 13" x 10.5", Mahogany Frame, 1 Each

Award plaque features decorative gold tacks and a protective styrene face. The oversized plaque offers flexibility in displaying a variety of documents in sizes up to 8-1/2" x 11". Keyholes on back allow vertical or horizontal hanging. Plaque includes a reusable certificate.

Product Specifications

  • WIDTH INCHES10-1/2
  • HEIGHT INCHES13
  • COLOR FINISHMahogany
  • BRANDDax®
  • DESCRIPTIONMahogany Award Plaque
  • INCLUDESMahogany Award Plaque, Reusable Certificate
  • MANUFACTURERS PART NUMBERN1581MT
  • PACKAGE QUANTITY1 Each
  • SPECIAL FEATURESHanger
  • SUGGESTED APPLICATIONSCertificate
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

DAX Leatherette Frames, DAXN3191NB, 8.5" x 11", Gold & Blue Frame, 1 Each

Item #: B1001280

Not Yet Rated

Usually ships in 1 to 4 days

$8.80

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DAX Mahogany Award Plaque, DAXN1581MT, 13" x 10.5", Mahogany Frame, 1 Each

DAX Mahogany Award Plaque, DAXN1581MT, 13" x 10.5", Mahogany Frame, 1 Each

Item #: WBB1000771

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant