Take 15% off your entire order!

Offer applied at checkout

Deflect-o Sign Holder, DEF590101, Rectangular Holder, 11"H x 8.5"W

Deflect-o Sign Holder, DEF590101, Rectangular Holder, 11"H x 8.5"W

Item #: WBB1000852

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $26.95

Save $1.35 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $26.95 ea.
  • Buy 2 $22.00 ea.
  • Buy 3+ $20.25 ea.

Quantity

Customers Also Viewed

Deflect-o Sign Holder, DEF590101, Rectangular Holder, 11"H x 8.5"W

Slanted sign holder with literature pocket saves space while promoting literature. Top entry allows easy access to change sign as needed. Sign is sealed on bottom and sides to keep literature from slipping out. Polished edges offer a quality look, enhancing your message. Sign holder is made of clear plastic. Smooth, thick panels offer added durability

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

  • WIDTH INCHES8-1/2
  • HEIGHT INCHES11
  • COLOR FINISHClear
  • CONSTRUCTIONPlastic
  • BRANDDeflecto®
  • DESCRIPTIONSign Holder
  • MANUFACTURERS PART NUMBER590101
  • SHAPERectangular
  • SPECIAL FEATURESTop Loading
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Deflect-O Double-Sided Window Display Sign 15" x 12-5/8" Clear

Item #: B1615615

(1)

Usually ships in 1 to 4 days

$40.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Deflect-o Sign Holder, DEF590101, Rectangular Holder, 11"H x 8.5"W

Deflect-o Sign Holder, DEF590101, Rectangular Holder, 11"H x 8.5"W

Item #: WBB1000852

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant