Ideal Shield's Pyramid Sign Base is made of durable polyethylene plastic resulting in a maintenance free, lightweight yet durable system. Pyramid Sign Base Dimensions are 22"H x 22"W x 22"D and sign stick standard height is 98". Easy installation, can fill with recommended 100 lbs. of sand or gravel, or fill with 19 gallons of water. In freeze areas fill sign base with 16 gallons of water to allow expansion.
Ideal Shield® Pyramid Sign Base with 98"H Post, Yellow, 22"W x 22"D x 22"H Base
|
Questions & Answers (0)
Product Description
PRICE
$219.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Height | 22 in |
| Weight | 29 lbs |
| Post Height | 8-1/6 ft |
| Post Width | 1-7/8 in |
Product Details
| Assembly Required | Yes |
| Type | Outdoor |
| Color | Yellow |
| Wheels | No |
| Style | Sign Post With Base |
| Material | Polyethylene Plastic |
| Description | Pyramid Sign Base with Post |
| Manufacturers Part Number | GBPB-YL-98-YL |
| Post Type | Steel Pipe Sleeved |
| Shape | Pyramid |
| Brand | Ideal Shield |