Take 15% off your entire order!

Offer applied at checkout

Solo® Carrying Case (Briefcase) for 16" Notebook - Black

Solo® Carrying Case (Briefcase) for 16" Notebook - Black

Item #: WBB1930277

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$70.00 up to 14% OFF

Price: $59.95

Save $3.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Solo® Carrying Case (Briefcase) for 16" Notebook - Black

Triple Gusset Laptop Briefcase features a padded compartment that protects laptops up to 16". Provides three large gusseted compartments. Its zippered, gusseted front compartment includes a file divider and organizer with business card holder, disk pocket, accessory pocket and pen loops. Outer compartments have doweled top edges for rigidity. Briefcase has a vinyl body, loop handles for comfortable carrying and adjustable/removable shoulder strap with no-slip pad.

Product Specifications

  • WIDTH INCHES6-1/2
  • DEPTH INCHES16-4/5
  • HEIGHT INCHES12
  • COLOR FINISHBlack
  • CONSTRUCTIONVinyl
  • CARRYING METHODCarrying Handle / Shoulder Strap
  • CLOSUREZipper
  • DESCRIPTIONCarrying Case (Briefcase) for 16" Notebook
  • FOR DEVICE TYPELaptop
  • MANUFACTURERS PART NUMBERCLS3464
  • PACKAGE QUANTITY1
  • TYPEBriefcase
  • WEIGHT LBS2-2/3
  • HOLDS CPU SIZE16"
  • BRANDSolo®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

SOLO® Urban Ultra Multicase, 17.3", 17 x 4 1/2 x 12 1/10, Black

Item #: B1921490

Not Yet Rated

Ships same day.

$67.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Solo® Carrying Case (Briefcase) for 16" Notebook - Black

Solo® Carrying Case (Briefcase) for 16" Notebook - Black

Item #: WBB1930277

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant