Take 15% off your entire order!

Offer applied at checkout

Samsonite® Classic Carrying Case (Briefcase) for 17" Notebook - Black

Samsonite® Classic Carrying Case (Briefcase) for 17" Notebook - Black

Item #: WBB1930280

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$115.00 up to 27% OFF

Price: $83.95

Save $4.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Samsonite® Classic Carrying Case (Briefcase) for 17" Notebook - Black

Classic two gusset Business Laptop Briefcase is crafted of rugged 1680D ballistic nylon for lasting durability. Features padded laptop compartment that fits 17" laptops. Includes easy-access, quick-stash front pocket, wrapped bale carry handles and padded removable adjustable shoulder strap. Smart pocket slides over upright handles for easy mobility.

Product Specifications

  • WIDTH INCHES5
  • DEPTH INCHES18-1/3
  • HEIGHT INCHES13
  • COLOR FINISHBlack
  • CONSTRUCTIONNylon
  • CARRYING METHODCarrying Handle / Shoulder Strap
  • CLOSUREZipper
  • DESCRIPTIONClassic Carrying Case (Briefcase) for 17" Notebook
  • FOR DEVICE TYPELaptop
  • MANUFACTURERS PART NUMBER432691041
  • PACKAGE QUANTITY1
  • TYPEBriefcase
  • WEIGHT LBS3-2/3
  • HOLDS CPU SIZE17"
  • BRANDSamsonite
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bugatti EXB501 Executive Briefcase Hybrid Backpack, 15.6" Computer Case, Black

Item #: B2115490

Not Yet Rated

Usually ships in 2 to 5 days

$72.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Samsonite® Classic Carrying Case (Briefcase) for 17" Notebook - Black

Samsonite® Classic Carrying Case (Briefcase) for 17" Notebook - Black

Item #: WBB1930280

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant