Stryker Lifepak® 15 Basic Carry Case with Right & Left Pouches, Black
Write a Review
|
Questions & Answers (0)
Product Description
The Lifepak® 15 Basic Carry Case with Right and Left Pouches is designed to provide protective storage and convenient transport for compatible Lifepak® monitoring and defibrillation systems. The case helps safeguard the device while keeping essential accessories organized and readily accessible during patient care.
The integrated right and left accessory pouches provide storage space for commonly used items such as electrodes, sensors, cables, and other monitoring supplies. Durable construction helps protect the device during routine handling, storage, and emergency response operations.
Designed for use with compatible Lifepak® monitoring and defibrillation systems, the carry case supports organized equipment management in EMS agencies, hospitals, emergency departments, and transport teams.
The integrated right and left accessory pouches provide storage space for commonly used items such as electrodes, sensors, cables, and other monitoring supplies. Durable construction helps protect the device during routine handling, storage, and emergency response operations.
Designed for use with compatible Lifepak® monitoring and defibrillation systems, the carry case supports organized equipment management in EMS agencies, hospitals, emergency departments, and transport teams.
PRICE
$619.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Depth | 10 in |
| Height | 5 in |
| Weight | 1 lbs |
Product Details
| Type | Basic Carry Case |
| Package Quantity | 4 |
| Color | Black |
| Manufacturers Part Number | 11577-000002 |
| Brand | Stryker |