Bond® Ballistic Nylon Dolly Carry Case 2128 for 2127 & 3310 Dollies - 4 Dolly Capacity - Black
Write a Review
|
Questions & Answers (0)
Product Description
Dolly Carry Case is made of rugged black ballistic nylon with heavy duty plastic piping, 12" Diameter by 9" in height, double headed large tooth zipper with two handles for ease of use. Capacity: Holds 2 each Model 3310 or Model 2076 dollies or 4 each Model 2127 dollies.
PRICE
$129.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Height | 9 in |
| Weight Capacity | 40 lbs |
| Weight | 0.5 lbs |
| Roller Diameter | 2 in |
Product Details
| Assembly Required | No |
| Type | Material Handling Cup Dolly |
| Color | Black |
| Material | Nylon |
| Package Quantity | 1 |
| Manufacturers Part Number | 3110020 |
| Brand | Bond |
Warranty
| Warranty | 6 Months |