Take 15% off your entire order!

Offer applied at checkout

Pendaflex 1132 Document Carry Case, Poly, 26 pockets, 4 5/8 x 13 1/8 x 10 1/4, Smoke

Pendaflex 1132 Document Carry Case, Poly, 26 pockets, 4 5/8 x 13 1/8 x 10 1/4, Smoke

Item #: WBB1142090

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $31.95

Save $1.60 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $31.95 ea.
  • Buy 2 $26.95 ea.
  • Buy 3+ $24.25 ea.

Quantity

Customers Also Viewed

Pendaflex 1132 Document Carry Case, Poly, 26 pockets, 4 5/8 x 13 1/8 x 10 1/4, Smoke

This carrying case opens up 180° for convenient file access. Features 26 pockets and a center box file. Fits letter size documents. Carry handle for portability. Secure elastic closures. For Device Type: Document; Material(s): Polypropylene; Carrying Method: Carrying Handle.


This product arrives to most customers in 2-3 business days.

Product Specifications

  • WIDTH INCHES4-5/8
  • DEPTH INCHES13-1/8
  • HEIGHT INCHES10-1/4
  • COLOR FINISHGray
  • CONSTRUCTIONPolypropylene
  • CARRYING METHODCarrying Handle
  • CLOSUREElastic
  • DESCRIPTIONDocument Carry Case
  • EXPANSION180 Degrees
  • MANUFACTURERS PART NUMBER1132
  • TYPEBriefcase
  • BRANDPendaflex®
  • GLOBAL PRODUCT TYPECases-Document
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: December 02, 2014

    Smart storage for dumb stuff
    Your review:
    This carry case looks and feels like an ordinary office briefcase, but I found it to be doggedly capable of storing a surprising amount of paperwork, cards, receipts, etc. It is easy to label inside and easy to find what you put in it. A smart, nice looking purchase.
Product Q & A

There are no questions for this product.

Popular item in this category

Esselte® Oxford Certificate Holder, 25" x 8-1/2", Hunter Green, 5/Pack

Item #: B859333

Not Yet Rated

Ships same day.

$25.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pendaflex 1132 Document Carry Case, Poly, 26 pockets, 4 5/8 x 13 1/8 x 10 1/4, Smoke

Pendaflex 1132 Document Carry Case, Poly, 26 pockets, 4 5/8 x 13 1/8 x 10 1/4, Smoke

Item #: WBB1142090

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant