Data Storage & Media
Availability
Brand
Type
Height
Color
Price
Related Products
Sensitive, soft, silent, smooth, stylish and slim...all words that define the Macally DYNAMOUSE USB optical silent mouse for Mac and PC. This mouse has a DPI button that allows you to switch between a sensor resolution of 800,1200, 1600 and 2400 DPI so you can set the tracking speed and precision to your preference. The soft-click buttons are sensitive and extremely silent so you can do your job without distraction. The scroll wheel has a double function as it allows you to scroll smoothly through web pages/documents and acts as a third button. The 5ft long cable allows you to connect the ...
Interion® Gas Spring Single Monitor Desk Mount The Interion® By Global Industrial Single Monitor Desk Mount offers ergonomically correct positioning of a single work display without sacrificing desktop space. Working at a computer screen that's at eye level can prevent lost productivity due to eye strain and back pain caused by poor posture. The single monitor desk mount is engineered from aircraft grade aluminum and injection molded plastic for unparalleled durability and smooth adjustments. The integrated high performance gas lift spring powered arm is optimized for holding a monitor up ...
This lightweight, durable aluminum stand adjusts in almost every way possible to perfectly position your laptop for a more comfortable experience. Two cooling fans help prevent your laptop from overheating. Three USB Ports let you power accessories like your phone, thumb drive, or mouse right through the stand. The included mouse pad is adjustable, removable and works on the right and left sides. Push-button joints raise and lower the panel from flat to 21" and rotate the panel 360° to decrease screen glare and position screens at the optimal viewing angle. WorkEZ Cool improves your ...
Macally's SLIMKEYC is a 78 key compact USB wired keyboard for Apple Mac and Windows PC. Features: 78 full size thin keycaps for a comfortable and efficient typing experience 13 convenient shortcut keys for one-touch control of Mac applications and enhanced productivity LED indicators for Power Light, Caps Lock and Function Lock Plug and Play via USB connection (No driver or software required) Easily change the Function key settings without going into System Preferences, by pressing "Fn + ESC". Quickly go from performing special Features: shown in each key's icon to standard function keys ...
Macally Ultra Slim USB Wired Keyboard for Mac & PC, Space Gray Macally's ACEKEY is an ultra slim USB wired keyboard designed to work with Macs and Windows PC. Features: 110 full size and thin keys for a comfortable and efficient typing experience Scissor switch keycaps for smooth and silent typing 20 convenient shortcut keys for one-touch control of Mac applications and enhanced productivity Easily change the Function key settings without going into System Preferences, by pressing "Fn + ESC". Quickly go from performing special features shown in each key's icon to standard function keys ...