Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Macally

Model # :WBB2328880

MPN #: SLIMKEYC

Macally 78-Key Compact USB Wired Keyboard for Mac & PC, White

Product Description
Macally's SLIMKEYC is a 78 key compact USB wired keyboard for Apple Mac and Windows PC.

Features:
  • 78 full size thin keycaps for a comfortable and efficient typing experience
  • 13 convenient shortcut keys for one-touch control of Mac applications and enhanced productivity
  • LED indicators for Power Light, Caps Lock and Function Lock
  • Plug and Play via USB connection (No driver or software required)
  • Easily change the Function key settings without going into System Preferences, by pressing "Fn + ESC". Quickly go from performing special Features: shown in each key's icon to standard function keys (F1, F2, F3...)
  • Ultra slim and low profile to save space on the desk and easy storage inside a keyboard drawer
  • Long 140 cm USB cable to connect to computer, even if it is underneath a desk
Benefits:
  • Small footprint for clean and organized desk
  • Soft quiet typing
  • No need to replace batteries and reliable connection with wired connection
  • 13 multimedia and shortcut keys to boost productivity


PRICE
$57.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-1/4 in
Depth4-3/4 in
Height3/4 in
Weight0.5 lbs
Cable Length4.5 ft.

Product Details

TypeKeyboard
ColorWhite
For Use WithAny Computer with USB Port
Batteries IncludedNo
Operating SystemMac OS X 10.6 or Later, Windows 7/8/10
MaterialPVC
Description78-Key Compact USB Wired Keyboard
Package Quantity1
Manufacturers Part NumberSLIMKEYC
Host InterfaceUSB
ConnectivityWired
BrandMacally

Warranty

Warranty1 yr