Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Scotch® Luggage Tag Size Thermal Laminating Pouches, 5 mil, 4 1/5 x 2 1/2, 25/Pack
See all 93 items in product family

Scotch® Luggage Tag Size Thermal Laminating Pouches, 5 mil, 4 1/5 x 2 1/2, 25/Pack

Item #: WBB1914611

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $14.99 Save up to 39%
Qty Price
1 $14.65 ea.
2 $10.53 ea.
3+ $9.21 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Scotch® Luggage Tag Size Thermal Laminating Pouches, 5 mil, 4 1/5 x 2 1/2, 25/Pack

Scotch® Thermal Laminating Pouches are made from polyester film to be strong, moisture resistant and to protect documents, pictures, cards and more.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES2-1/2
    • HEIGHT INCHES4-1/5
    • COLOR FINISHClear
    • BRANDScotch®
    • DESCRIPTIONLuggage Tag Size Thermal Laminating Pouches
    • PACKAGE QUANTITY25 per pack
    • TYPEAccessories - Laminators
    • POUCH THICKNESS5 mil
    • MANUFACTURER PART NUMBERTP585325
    • ACCESSORY TYPEPouch Film
    • FORMAT TYPELuggage Tag

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!