Fellowes® Glossy SuperQuick Pouches - Letter, 3 mil, 100/Pack - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Premium materials ensure clear, durable results. Pouches are sealed on long side for faster lamination. Letter size pouch, 3 mil. Place document in pouch and insert into laminator. Compatible with all laminator brands. For use with laminators 12.5" entry width size or wider. Sold in case quantities of 10 packs, priced each pack.
PRICE
$519.50Â Sold in packages of 10 / $51.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Height | 11-1/2 in |
| Pouch Thickness | 3 mil |
Product Details
| Type | Accessory |
| Material | Plastic |
| Package Quantity | 100/Pack |
| Description | Glossy SuperQuick Pouches |
| Color | Clear |
| Manufacturers Part Number | 5245801 |
| Accessory Type | Pouch Film |
| Brand | Fellowes |