Fellowes® Laminating Pouches, 5 mil, 4 1/4 x 2 1/2, Tag Size, 50/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Preserve, protect and enhance important documents. Premium materials for clear, durable, outstanding results. Just position your document in the appropriate size pouch and insert into the laminator (sold separately). Compatible with all thermal laminator brands. Use in the office, home office, school, or anywhere you would like to keep important papers preserved for years to come.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$27.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/4 in |
| Height | 2-1/2 in |
| Pouch Thickness | 5 mil |
Product Details
| Type | Accessories - Laminators |
| Format Type | Luggage Tag |
| Package Quantity | 50 per pack |
| Description | Laminating Pouches |
| Color | Clear |
| Manufacturers Part Number | 52034 |
| Accessory Type | Pouch Film |
| Brand | Fellowes |