Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HP Designjet Inkjet Large Format Paper S041595, 24" x 100', Matte White, 1 Roll

Rollover image to zoom in

Click image to enlarge

See all 85 items in product family

HP Designjet Inkjet Large Format Paper S041595, 24" x 100', Matte White, 1 Roll

Item #: WBB1598545

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $79.00 Save up to 8%
Qty Price
1 $73.09 ea.
2+ $72.48 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
HP Designjet Inkjet Large Format Paper S041595, 24" x 100', Matte White, 1 Roll

Bright white, heavyweight base stock yields highly detailed images that delight hobbyists and professionals alike. Extremely wide tonal gamut delivers vivid, true-to-life color printing. High 1440 dpi resolution compatibility ensures crisp, smooth photo and digital graphic reproduction. Two-layer polyethylene resin coating improves dimensional stability and ensures cockle-free, instant post-print drying.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • LENGTH FEET100
    • LENGTH INCHES1200
    • WIDTH INCHES24
    • COLOR FINISHWhite
    • BRANDEpson®
    • CARD SIZE24" x 100'
    • DESCRIPTIONEpson® Enhanced Photo Paper
    • MACHINE COMPATIBILITYInkjet Printers
    • MANUFACTURERS PART NUMBERS041595
    • PACKAGE QUANTITY1 Roll
    • PAPER COLORWhite
    • PAPER TYPEPresentation Paper
    • TYPEInkjet

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed