Nekoosa Fast Pack Digital Carbonless Paper - NEK17393 - 8-1/2 x 11 - White - 2500 Sheets
Write a Review
|
Questions & Answers (0)
Product Description
Optimized for digital monochrome and color printing Reduce inventory costs-no obsolete forms to discard Five ream convenience carton designed to meet your short run form needs Increase print productivity and data processing by integrating digital print features and the use of color into your multi-part forms for on-demand printing applications. Improved run-ability and higher quality image transfers. Side Ream Identification System eliminates costly paper loading errors by providing a line of arrows on the end of each ream that points to the print side of the paper.
PRICE
$305.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Paper Size | 8-1/2 x 11 |
Product Details
| Package Quantity | 500 Sheets/Pack, 5 Packs/Carton |
| Description | Digital Carbonless Paper |
| Color | White |
| Manufacturers Part Number | 17393 |
| Package Unit | Carton |
| Paper Type | Copy & Printer Paper |
| Brightness | 92 |
| Brand | Nekoosa |