
Customers Also Viewed
Think of something brilliant? Then why not share it on these stylish thought bubble sticky notes
Larger Quantity Quotes Available. Please call 1-888-978-7759.
This product arrives to most customers in 2-3 business days.
Product Specifications
- WIDTH INCHES2-3/4
- DEPTH INCHES3/4
- HEIGHT INCHES3
- COLOR FINISHGreen
- ADHESIVEStandard
- BRANDRedi-Tag®
- DESCRIPTIONThought Bubble Notes
- MANUFACTURERS PART NUMBER22102
- PACKAGE QUANTITY76 Sheets, 2/Pack
- PAPER SIZE (W x H)2-3/4 x 3
- PAPER TYPEPost It/Sticky Note
- STYLEPost It/Sticky Notes
- SUPPLY TYPEBasic Supplies
There are no questions for this product.

Copy Paper – Universal® UNV21200 – White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton
Item #: B1428406
$48.95

Universal® Standard Self-Stick Notes, 3 x 3, Yellow, 12 100-Sheet Pads/Pack
Item #: B1428373
Not Yet Rated
$14.25

Universal® File Folders, 1/3 Cut Assorted, One-Ply Top Tab, Letter, Manila, 100/Box
Item #: B1193311
Not Yet Rated
Free Shipping
$20.25

Sharpie® Magnum Permanent Marker, Extra Large Chisel, Red Ink - Pkg Qty 12
Item #: B789811
Not Yet Rated
$38.16

Zebra Retractable Gel Pen G-301 - Blue Ink - Stainless Steel Barrel - 2 Pack
Item #: B1833516
Not Yet Rated
$9.30
Popular item in this category
Redi-Tag® Small Flags, 3/16" x 1", Assorted, 240 Flags/Pack
Item #: B844477
Not Yet Rated
Ships same day.
$4.99

Redi-Tag® Thought Bubble Notes 22102, 2-3/4" x 3", Neon Green, 76 Sheets, 2/Pack
$5.7
- Product Information
- Customer Review
- Product Q&A
- Accessories