Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Swingline® Heavy Duty 2-Hole Punch, 1/4" Hole Size, 40 Sheets - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 62 items in product family

Swingline® Heavy Duty 2-Hole Punch, 1/4" Hole Size, 40 Sheets - Pkg Qty 6

Item #: WBB1587578

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $438.18 Save up to 38%
$44.95 each

Sold in packages of 6

Price: $269.70

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Swingline® Heavy Duty 2-Hole Punch, 1/4" Hole Size, 40 Sheets

Highly durable 2-hole desktop punch for heavy use. metal construction delivers long-term, high-performance punching up to 40 sheets. Industrial chrome handle provides more leverage and power. Adjustable paper guide ensures perfect punching. Patented pin technology delivers precise cutting of 1/4" holes. Full-base chip tray makes maintenance quick and easy. Limited lifetime warranty.

Product Specifications

    • PUNCH SIZE1/4"
    • PACKAGE QUANTITY 1
    • STYLEManual Hole Punch
    • BRANDSwingline®
    • WIDTH INCHES 5-2/5
    • SHEET CAPACITY40
    • MANUFACTURERS PART NUMBER A7074060
    • HEIGHT INCHES 3-1/9
    • DESCRIPTIONHeavy Duty Punch
    • NUMBER OF HOLES PUNCHED2
    • CONSTRUCTIONMetal
    • LIMITED WARRANTY Limited Lifetime
    • DEPTH INCHES 6-2/5
    • WEIGHT1.91667

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!