Swingline® Replacement Punch Head, 9/32", Use with Swingline 74300, 74250 & 74150
Write a Review
|
Questions & Answers (0)
Product Description
Replacement punch heads keep hole punches operating at optimum levels. Punch heads should be changed annually for best results. 9/32" punch head fits Swingline 74150, 74250, and 74300.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$20.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Depth | 2-3/4 in |
| Height | 3/8 in |
| Punch Size | 9/32" |
Product Details
| Number of Holes Punched | 1 |
| Package Quantity | 1 |
| Description | Replacement Punch Head |
| Color | Silver |
| Manufacturers Part Number | SWI74855 |
| Sheet Capacity | 32 |
| Brand | Swingline |