discount codeFree shipping over 300

Applied at checkout

+

BIC Student's Choice Mechanical Pencil, #2 Pencil, 0.9 mm Lead Size, Black Lead, Dozen

BIC Student's Choice Mechanical Pencil, #2 Pencil, 0.9 mm Lead Size, Black Lead, Dozen

Item #: WBB1719783

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$6.96 up to 48% OFF

Price: $4.13

Quantity Discount

  • Buy 1-12 $4.13 ea.
  • Buy 13+ $3.64 ea.

Quantity

Popular item in this category

Customers Also Viewed

BIC Student's Choice Mechanical Pencil, #2 Pencil, 0.9 mm Lead Size, Black Lead, Dozen

Mechanical pencils offer a yellow design that resembles the traditional yellow wood-case pencils and No. 2 lead that matches them. Certified by Scantron, these pencils are perfect for standardized tests. One mechanical pencil writes longer and equals 2-1/2 wood-case pencils in writing length. 0.9mm point size delivers less lead breakage and bolder lines. Design also includes a top plunger to easily advance the lead. Mechanical pencils are nonrefillable.

Product Specifications

  • BRANDBic®
  • DESCRIPTIONStudent's Choice Mechanical Pencils
  • MANUFACTURERS PART NUMBERMPLWS11
  • PACKAGE QUANTITY12/Pack
  • STYLEMechanical Pencil
  • TYPEPencil
  • LEAD TYPEMedium
  • RETRACTABLEYes
  • REFILLABLENo
  • LEAD COLOR(S)Black
  • LEAD DEGREE (HARDNESS)Medium
  • PENCIL NUMBER#2
  • POINT SIZE0.9 mm
  • BARREL COLOR(S)Yellow
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
BIC Student's Choice Mechanical Pencil, #2 Pencil, 0.9 mm Lead Size, Black Lead, Dozen

BIC Student's Choice Mechanical Pencil, #2 Pencil, 0.9 mm Lead Size, Black Lead, Dozen

Item #: WBB1719783

The item above has been added to your shopping list:

List name

Save Item to

Select List

    BIC Student's Choice Mechanical Pencil, #2 Pencil, 0.9 mm Lead Size, Black Lead, Dozen
    BIC Student's Choice Mechanical Pencil, #2 Pencil, 0.9 mm Lead Size, Black Lead, Dozen
    BIC Student's Choice Mechanical Pencil, #2 Pencil, 0.9 mm Lead Size, Black Lead, Dozen

    Be the first to know about our special deals and events!

    Top