Dixon Oriole Pencil, #2 Pencil Grade, Black Lead, Yellow Barrel, 144/Box
Write a Review
|
Questions & Answers (0)
Product Description
Oriole Pencils feature quality, real-wood bonded with a break-resistant core for smooth writing. Lead is No. 2 Soft. Top quality, latex-free eraser is designed for easy, clean corrections. Pencils are PMA certified nontoxic.
PRICE
$36.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Supply Type | Basic Supplies |
| Style | Wood Pencil |
| Type | Pencil |
| Package Quantity | 144/Pack |
| Description | #2 Soft Pencil |
| Lead Color Family | Black |
| Refillable | No |
| Manufacturers Part Number | 12866 |
| Pencil Number | #2 |
| Barrel Color Family | Yellow |
| Retractable | No |
| Brand | Dixon |