discount codeFree shipping over 300

Applied at checkout

Ticonderoga Wood Pencil, #2 Pencil Grade, Black Lead, 10/Box

Ticonderoga Wood Pencil, #2 Pencil Grade, Black Lead, 10/Box

Item #: WBB1719752

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 12/Pack
  • 144/Pack
  • 36/Pack
  • 96/Pack
  • 72/Pack
  • 30/Pack
  • 24/Pack
  • 10/Pack

10/Pack

$5.28 up to 42% OFF

Price: $3.16

Quantity Discount

  • Buy 1-12 $3.16 ea.
  • Buy 13+ $3.07 ea.

Quantity

Popular item in this category

Customers Also Viewed

Ticonderoga Wood Pencil, #2 Pencil Grade, Black Lead, 10/Box

Triangular No. 2 pencils feature special grooves that make proper grip seem logical. Innovative three-sided ergonomic shape creates a natural grip for comfortable writing. Finish contains Microban protection to inhibit the growth of odor-causing and stain-causing bacteria on pencil. Pencils are easy to sharpen in a regular pencil sharpener. High-quality, latex-free triangular eraser provides clean corrections. Pencils are PMA Certified nontoxic.

Product Specifications

  • BRANDDixon®
  • DESCRIPTIONTriangular No. 2 Pencil
  • MANUFACTURERS PART NUMBER13058
  • PACKAGE QUANTITY10/Pack
  • STYLEWood Pencil
  • TYPEPencil
  • LEAD TYPEMedium
  • RETRACTABLENo
  • REFILLABLENo
  • LEAD COLOR(S)Black
  • LEAD DEGREE (HARDNESS)Medium
  • SUPPLY TYPEBasic Supplies
  • PENCIL NUMBER#2
  • BARREL COLOR(S)Yellow
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ticonderoga Wood Pencil, #2 Pencil Grade, Black Lead, 10/Box

Ticonderoga Wood Pencil, #2 Pencil Grade, Black Lead, 10/Box

Item #: WBB1719752

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top