Correction Supplies
Availability
Brand
Length
Type
Height
Color
Price
Related Products
Twist-Erase III Mechanical Pencils feature a sturdy, well-balanced barrel that makes it the most popular Twist-Erase Pencil. Protective tip design stabilizes lead to reduce lead breakage. Latex-free grip delivers maximum comfort and control. With the jumbo Twist-Up Eraser, you'll suffer no smudges, no paper tears and no ghosts. Each mechanical pencil is preloaded with Pentel Super Hi-Polymer HB lead. Lead never needs sharpening, is super strong and produces a clear dark line. Pencils are refillable with Pentel Super Hi-Polymer Lead and E10 jumbo refill eraser. Eraser/Self-Advancing ...
Mechanical pencil features a centrally located click-advance button that lets you easily advance the lead without releasing your hold of the pencil. Soft grip is designed for added comfort and ease. Jumbo twist-up eraser is larger than standard erasers and advances easily. Mechanical pencil is retractable to protect pockets and purses from damage. Refillable. Eraser/Comfort Grip.
Mechanical pencil features a 4mm fixed tip design for template work and technical drawings. Mechanical pencil offers a concealed eraser and top lead advance. Refillable with Pentel Super Hi-Polymer Lead and Z21 refill eraser. Eraser/Self-Advancing Lead/Mesh Grip. Larger Quantity Quotes Available. Please call 1-888-978-7759.
Fountain pen is completely disposable, convenient and easy to use. Innovative pure liquid ink technology ensures an exceptionally smooth stroke. Unique fountain pen nib writes a crisp, clean fine line and offers a visible ink supply. Larger Quantity Quotes Available. Please call 1-888-978-7759.
Retractable R.S.V.P. Ballpoint Pens are made from a high percentage of recycled plastic. The pen is retractable with a long barrel design. The latex-free Comfort Zone grip provides for writing comfort. Convenient, crystal clear pocket clip attaches to pockets and notebooks. The stylish grip and tip indicate ink color. Pen features a durable stainless steel tip that delivers a medium line. The ink provides long-lasting write-out. Refillable with Pentel BKL10 refill. Comfort Grip/Metal Tip/Pocket Clip/Latex-Free Grip/Stainless Steel Tip.