Dahle® 133 Personal Pencil Sharpener
|
Questions & Answers (0)
Product Description
When creativity strikes, your pencil needs to be ready. Designed for personal use, the Dahle 133 Personal Rotary Sharpener can be set to the precise degree of sharpness with the twist of a dial. Whether you need a fine or blunt-edged point, Dahle's Automatic Cutting System feeds the pencil into the sharpener while sharpening it to your personal preference. Once at the ideal point, the handle spins freely to prevent over sharpening. Standard graphite or oversized artist pencils will fit through the sharpener's extra-large pencil opening. The cutting blades can be removed and cleaned. A mounting clamp is included, but not necessary for portable sharpening.
PRICE
$18.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 3 in |
| Height | 4 in |
Product Details
| Style | Manual Pencil Sharpener |
| Type | Pencil Sharpener |
| Material | Plastic w/Metal Sharpener |
| Package Quantity | 1/Pack |
| Description | Personal Pencil Sharpener |
| Color | Gray |
| Manufacturers Part Number | 133 |
| Brand | Dahle |
Warranty
| Warranty | Lifetime Limited |