- PORTABLE POWER: 2200mAh rechargeable lithium-ion battery allows for use on the go
- BUILT FOR MOST-USED PENCILS: Automatically adjusts to accommodate all pencils from 7-11.5mm, including tri-writes and colored pencils.
- AUTOSTOP TECHNOLOGY: Prevents over sharpening and provides the perfect point everytime, the cutters stop moving once the pencil is completely sharp, even if the student doesn't retract the pencil.
- 70% FASTER SHARPENING: This classroom electric pencil sharpener will sharpen a pencil from new to pointed in under 4 seconds–seriously!
- 10X LONGER CUTTER LIFE: The extra-hardened helical cutter developed by Bostitch Engineers allows for longer life without dulling.
- STALL-FREE MOTOR: Super duty motor with thermal overload protection keeps the plug-in sharpener from overheating. Sharpen a high volume of pencils back-to-back without a break.
- TAMPER-PROOF SAFETY SWITCH: The motor shuts down when the large shavings bin is removed. This is the Bostitch standard for safety in a classroom environment.
Bostitch® Office Vertical Rechargeable Battery Pencil Sharpener, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$39.99
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-7/8 in |
| Width | 4-7/8 in |
| Height | 7-5/16 in |
Product Details
| Style | Electric |
| Type | Electric Pencil Sharpener |
| Erasable | No |
| Material | Plastic/Metal |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | RPS10V-BLK |
| Brand | Bostitch |