Stanley Bostitch® SuperPro 6-Hole Industrial Electric Pencil Sharpener 7.5" x 5" x 9" Gray
Write a Review
|
Questions & Answers (0)
Product Description
High-capacity electric pencil sharpener utilizes dual cutters and heavy-duty motor for heaviest of jobs. Built-in fan keeps motor cool for extended use. Thermal overload switch shuts down motor before overheating and restarts when cooled. Auto-stop prevents over sharpening of pencils. Safety switch will not allow cutters to rotate when receptacle is removed. Pencil sharpener includes 6' power cord. UL/CSA approved.
PRICE
$145.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/2 in |
| Width | 5 in |
| Height | 9 in |
Product Details
| Style | Electric Pencil Sharpener |
| Type | Pencil Sharpener |
| Material | Steel |
| Package Quantity | 1 |
| Description | SuperPro 6-Hole Industrial Electric Pencil Sharpener |
| Color | Gray |
| Manufacturers Part Number | EPS12HC |
| Brand | Bostitch |
Compliance & Certifications
| Certifications | CSA |