Take 15% off your entire order!

Offer applied at checkout

+

Pilot® Refill for Pilot Better, BetterGrip, EasyTouch & CAMO BP Pens, Med. Pt, Black Ink, 2/Pk

Pilot® Refill for Pilot Better, BetterGrip, EasyTouch & CAMO BP Pens, Med. Pt, Black Ink, 2/Pk

Item #: WBB2353248

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.48 up to 12% OFF

Price: $1.30

Save $0.07 with 5% off when you use your Global Industrial Credit Card.

Quantity

Pilot® Refill for Pilot Better, BetterGrip, EasyTouch & CAMO BP Pens, Med. Pt, Black Ink, 2/Pk

Delivers smooth, clean results you can depend on. Offers a patented, advanced liquid ink technology for consistent application. Trust Pilot® for premium quality performance.

Product Specifications

  • BRANDPilot®
  • TIP TYPEConical
  • DESCRIPTIONPilot Better, BetterGrip, EasyTouch and CAMO Ballpoint Pen Refills
  • INK COLOR(S)Black
  • MANUFACTURERS PART NUMBER77221
  • PACKAGE QUANTITY2/Pack
  • STYLEBallpoint Pen
  • TYPEPen
  • LIMITED WARRANTYUnconditional Warranty
  • POINT TYPEMedium
  • RETRACTABLENo
  • REFILLABLENo
  • ERASABLENo
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Pilot® Precise V5 Rolling Ball Pen, Non-Refillable, Extra Fine, 0.5mm, Black Ink, 1 Each

Item #: B789826

Not Yet Rated

Usually ships in 1 to 4 days

$1.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pilot® Refill for Pilot Better, BetterGrip, EasyTouch & CAMO BP Pens, Med. Pt, Black Ink, 2/Pk

Pilot® Refill for Pilot Better, BetterGrip, EasyTouch & CAMO BP Pens, Med. Pt, Black Ink, 2/Pk

Item #: WBB2353248

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Pilot® Refill for Pilot Better, BetterGrip, EasyTouch & CAMO BP Pens, Med. Pt, Black Ink, 2/Pk
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant