Office Snax® Non-Dairy Powdered Creamer, Cream 12-oz., 24 per Carton
Write a Review
|
Questions & Answers (0)
Product Description
Rich and creamy. Reclosable canister is the perfect size for any office breakroom. Cream flavored and not premeasured.
PRICE
$135.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12 oz. |
Product Details
| Premeasured | No |
| Type | Non-Dairy |
| Flavor | Original Cream |
| Package Quantity | 24 |
| Description | Powder Canister |
| Manufacturers Part Number | 0020CT |
| Brand | Office Snax |
Compliance & Certifications
| Certifications | Kosher Certified |