Genuine Joe Non-Dairy Powdered Creamer, Cream, 12 oz., 3/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Genuine Joe Non-Dairy Powdered Creamer
Nondairy creamer comes in an easy-to-use 12 oz. canister with a reclosable lid. Creamer dissolves in hot water and requires no refrigeration.
Nondairy creamer comes in an easy-to-use 12 oz. canister with a reclosable lid. Creamer dissolves in hot water and requires no refrigeration.
PRICE
$11.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12 oz. |
Product Details
| Premeasured | No |
| Type | Non-Dairy |
| Flavor | Cream |
| Package Quantity | 3 |
| Description | Powder Canister |
| Manufacturers Part Number | GJO56250 |
| Brand | Genuine Joe |
Compliance & Certifications
| Certifications | Kosher Certified |