Drawers & Keyboard Trays
Availability
Width
Color
Brand
Depth
Material
Height
Type
Top Material
Price
Related Products
Hirsh Credenza 2-drawer box/file lateral cabinet is designed for the modern office and will forever change how you store your files. The reinforced base construction leads the commercial use into a new fashion. Precision ball-bearing suspension provides a smooth and quiet drawer performance. Secure private files thanks to the cabinet's factory installed core lock. The satin nickel arch pull handles add to the modern style of this cabinet while the baked enamel finish offers an attractive matte look that complements any decor. Includes drawer dividers for the 6" supply drawer. Unit meets ...
Fits under desks, credenzas and returns to provide secure storage space; placed as pedestal for workstation. Durable laminate construction features matched PVC edging for an attractive finish. Includes 2 file drawers for letter/legal file storage. Drawers have full extension ball bearing slides. Cylinder lock secures all drawers. Optional Pedestal Top gives pedestals a finished surface for stand alone applications. Assembled. 5 Year Limited Warranty.
Finished top allows stand alone applications or can be placed along side desks and credenzas. Durable laminate construction features matched PVC edging design for attractive finish. Includes 2 drawers that provide legal/letter file storage. Drawers have full extension ball bearing slides. Easy Assembly. 5 Year Limited Warranty.
Enjoy custom comfort and easy space management with the fully adjustable Fellowes® Keyboard Tray! Simply grasp and rotate keyboard tray to your preferred work position. Use a single knob to adjust the height and tilt up to +0°/-10° for individual comfort. Both keyboard tray and mouse tray include soothing gel wrist supports. Mouse tray mounts to either right or left side or stows underneath for easy storage when not in use.
INTERION® OFFICE PARTITION FURNITURE 2 Drawer Pedestal Interion® By Global Industrial Office partition furniture helps optimize your partitioned work space, while adding functionality and storage. These modular components are made with charcoal finished steel. File Cabinet includes a finished steel top that allows unit to be used as a freestanding cabinet. Features 2 file drawers that accept letter or legal size filing. Pedestal includes ganged cylinder lock and recessed handles. Includes adjustable leveling glides. Easy assembly. 1 Year Limited Warranty.