Lorell® Tackboard For 45" Hutch, LLR69917, Laminated, Black - Essentials Series
Write a Review
|
Questions & Answers (0)
Product Description
Lorell 69000 Tackboard For 45" Hutch, LLR69917, Laminated, Black
Tack board mounts easily onto Lorell 69000 Series hutches with included hook-and-loop strips. Tack board is covered in black crepe fabric for easy posting of messages and reminders.
View the Essentials collection here.
Tack board mounts easily onto Lorell 69000 Series hutches with included hook-and-loop strips. Tack board is covered in black crepe fabric for easy posting of messages and reminders.
View the Essentials collection here.
PRICE
$48.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 45 in |
| Depth | 3/4 in |
| Height | 16-1/2 in |
| Weight | 13 lbs |
Product Details
| Type | Tack Board |
| Frame Color Family | Black |
| Color | Black |
| Top Color Family | Black |
| Description | Tack Board |
| Manufacturers Part Number | LLR69917 |
| Collection | Essentials |
| Brand | Lorell |
Warranty
| Warranty | 5 yr |