Keep your office looking sharp with the sleek and modern QuietSharp Executive Pencil Sharpener. Sit back and let the Tip Saver Technology form the perfect tip, extending your pencil life. To save you precious time, the HHC cutter technology sharpens 65 percent faster and improves cutter life up to six times. The powerful thermally protected motor is engineered for maximum power, reduced noise and long life. Heavy-duty electric pencil sharpener also offers an easy-to-remove shaving tray. Built-in safety guard prohibits operation when shavings tray is removed.
Stanley Bostitch® Desktop Electric Pencil Sharpener 4.3" x 3.5" x 7.5" Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$38.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/2 in |
| Width | 4-3/8 in |
| Height | 7-1/2 in |
Product Details
| Style | Electric Pencil Sharpener |
| Type | Pencil Sharpener |
| Material | Steel |
| Package Quantity | 1 |
| Description | Desktop Electric Pencil Sharpener |
| Color | Black |
| Manufacturers Part Number | EPS8HDBLK |
| Brand | Bostitch |