Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Beds & Headboards

Beds & Headboards are essential components for creating comfortable sleeping areas. Constructed from sturdy materials such as solid wood, metal, or upholstered fabric, headboards offer style and comfort at the head of the bed. With durable wooden slats, bed platforms are designed to support box springs and/or bed mattresses to provide comfort and reliable support.
207 Results
Cortech Bedding

Cortech Bedding

CompareImageDescriptionLengthHeightColorBrandModel #Price
Cortech® USA Endurance™ Bed 2.1 with Side/End Storage Compartments, 86" x 42", Blue Gray
Large Bed with Side/End Storage Compartments
86
24 in
Blue Gray
Cortech USA
WBB3182599$2,549.00
Cortech® USA Endurance™ Bed 2.1 with Side/End Storage Compartments, 86" x 42", Sand
Large Bed with Side/End Storage Compartments
86
24 in
Sand
Cortech USA
WBB3182656$2,549.00
Cortech® USA Solstice Behavioral Health Bed with 3 Doors, 80" x 36", Aqua
Solstice Behavioral Health Bed
80
21 in
Aqua
Cortech USA
WBB3182677$2,049.00
Cortech USA Endurance Bed 2.0, 81" x 42", Blue Gray
Endurance Bed 2.0
86
24 in
Blue Gray
Cortech USA
WBB3123574$1,949.00
Cortech USA Endurance Bed, 79" x 31", Black
Endurance Bed
79
15 in
Black
Cortech USA
WBB3123575$1,525.00
Cortech® USA Endurance™ Bed 0.0, 79" x 31", Indigo
Space Saving Bed
79
15 in
Indigo
Cortech USA
WBB3182565$1,575.00
Cortech® USA Endurance™ Bed 2.1 with Side/End Storage Compartments, 86" x 42", Gray
Large Bed with Side/End Storage Compartments
86
24 in
Gray
Cortech USA
WBB3182632$2,549.00
Cortech USA Endurance Wall Mount Bunk, 81" x 34-1/2", Blue Gray
Endurance Wall Mount Bunk
81
17-29/32 in
Blue Gray
Cortech USA
WBB3123586$1,999.00
Cortech® USA Endurance™ Bed 1.5, 78" x 32-1/2", Black
Medium Bed
78
24 in
Black
Cortech USA
WBB3182532$1,949.00
Cortech USA Endurance Wall Mount Bunk, 81" x 34-1/2", Stone Gray
Endurance Wall Mount Bunk
81
17-29/32 in
Gray
Cortech USA
WBB3123588$1,849.00
Showing 1-10 of 196 results
Bed Cots

Bed Cots

Adjustable Hospital Beds

Adjustable Hospital Beds

Headboards

Headboards

Seclusion Beds

Seclusion Beds