Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Prepac Manufacturing Series 9 Designer Floating Queen Headboard with Nightstands

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Prepac Manufacturing Series 9 Designer Floating Queen Headboard with Nightstands

Item #: WBB1916949

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $436.99 Save up to 13%
Price: $ 381.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Prepac Manufacturing Series 9 Designer Floating Queen Headboard with Nightstands

This 3 in 1 floating headboard with 2 nightstands maximizes your available floor space with its elevated, off the floor design. With a focus on simplicity and functional storage, this unit creates a modern and sleek bedroom. Two built-in nightstands extend from the headboard featuring drawers for out-of-site storage and a surface for your reading lamp and favorite books. To maintain its clean lines, both nightstands feature hidden wire management for lamp cords, alarm clock cords or phone chargers. Installing the Floating Headboard at any height is simple, thanks to its innovative hanging rail mounting system. Because of its adjustable height, this system can accommodate any bed and mattress combination. It is the perfect companion to Prepac's Queen platform storage beds, allowing full access to all storage drawers. Product finishes and handles match Prepac's Series 9 Designer Bedroom collections. Proudly manufactured in Canada using CARB-compliant, laminated composite wood.  Ships Ready to Assemble with an instruction booklet for easy assembly and links to an installation video. Product includes a 5-year manufacturer's limited warranty.

Product Specifications

    • BRANDPrepac Manufacturing
    • MANUFACTURER PART NUMBEREHHQ-0520-2K
    • WIDTH INCHES107-1/4
    • LENGTH INCHES16-1/2
    • HEIGHT INCHES31-1/2
    • COLOR FINISHEspresso
    • CAPACITY LBS.25
    • LIMITED WARRANTY5 Year Parts Warranty
    • ASSEMBLYUnassembled
    • COLLECTIONSeries 9 Designer Bedroom
    • SHELF CAPACITY LBS.10
    • PACKAGE QUANTITY1
    • MADE IN USAN
    • CERTIFIED/APPROVEDCARB-compliant
    • DESCRIPTIONFloating Queen Headboard with Nightstands
    • TOP CONSTRUCTIONLaminated Composite Wood
    • WEIGHT LBS94

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed