Interion by Global Industrial
Model # :WB695722
Interion® Mesh Back Task Chair With Mid Back, Synthetic Leather, Black
Write a Review
|
Questions & Answers (0)
Product Description
Interion® By Global Industrial™ Armless Leather Mesh Chair - Black
This task chair features commercial grade mesh that is wrapped around the frame for a clean, streamlined look. Black PU Leather is upholstered around a 3-1/4" thick foam cushion. Heavy duty chrome base and casters offer both support and an upgraded aesthetic design. Adjustable height with tilt tension control and tilt lock.
Product Dimensions: 23-3/4"W x 24-3/4"D x 36-1/2"H - 40"H
Seat Dimensions: 19-1/4"W x 19-1/4"D
Back Dimensions: 18"W x 23-1/4"H
Base Diameter: 23"
Greenguard and CAL117 Certified
This task chair features commercial grade mesh that is wrapped around the frame for a clean, streamlined look. Black PU Leather is upholstered around a 3-1/4" thick foam cushion. Heavy duty chrome base and casters offer both support and an upgraded aesthetic design. Adjustable height with tilt tension control and tilt lock.
Product Dimensions: 23-3/4"W x 24-3/4"D x 36-1/2"H - 40"H
Seat Dimensions: 19-1/4"W x 19-1/4"D
Back Dimensions: 18"W x 23-1/4"H
Base Diameter: 23"
Greenguard and CAL117 Certified
PRICE
$179.95
1
1
Available on or around 11/06/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 300 lbs |
| Seat Width | 19-1/4 in |
| Seat Depth | 19-1/4 in |
| Seat Height | 19 - 23-1/4 in |
| Min Seat Height | 19 in |
| Max Seat Height | 23-1/4 in |
| Base | 5-Star Base |
| Back Width | 18 in |
| Back Height | 23-1/4 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Chrome |
| Tilt Type | Center Tilt / Synchro Tilt |
| Stackable | No |
| Arm Type | Armless |
| Manufacturers Part Number | 695722 |
| Collection | Traditional |
| Brand | Interion by Global Industrial |
| Type | Office Chair |
| Color | Black |
| Series | Interion |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Package Quantity | 1 |
| Description | Armless Mesh Back Leather Task Chair |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Synthetic Leather |