discount codeFree shipping over 300

Applied at checkout

Safco® CoGo™ Indoor/Outdoor Steel Stacking Chair - Black - Pack of 2

Safco® CoGo™ Indoor/Outdoor Steel Stacking Chair - Black - Pack of 2

Item #: WBB2198441

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$358.00 up to 42% OFF

Price: $208.95

Save $6.27 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Safco® CoGo™ Indoor/Outdoor Steel Stacking Chair - Blue - Pack of 2

Usually ships in 5 to 8 days

Not Yet Rated

$208.95

Customers Also Viewed

Safco® CoGo™ Indoor/Outdoor Steel Chairs - Black - 2 Pack

CoGo is ideal for outdoor use but is easily adaptable for indoor use also. UV and weather resistant for the patio, deck or any outdoor dining area. Four sturdy legs with slat back and seat that is contoured for comfortable seating. Sturdy steel construction with durable scratch-resistant powder coat finish. Nylon glides to protect floor surface from scratching or marring. Stack up to 8 high on the floor. Packed 2 per carton.

Product Specifications

  • BRANDSafco®
  • WIDTH INCHES18-1/2
  • DEPTH INCHES22
  • HEIGHT INCHES28-3/4
  • STYLEStacking Chairs
  • COLOR FINISHBlack
  • BACK TYPEMid Back
  • DESCRIPTIONIndoor/Outdoor Steel Chairs
  • MANUFACTURERS PART NUMBER4360BL
  • WEIGHT LBS35
  • STACKABLEYes
  • SEAT COLORBlack
  • SEAT CONSTRUCTIONSteel
  • FRAME COLORBlack
  • FRAME CONSTRUCTIONSteel
  • NUMBER OF SEATS1
  • LIMITED WARRANTYLimited Lifetime
  • COLLECTIONCoGo™
  • MAXIMUM SEAT HEIGHT18
  • PACKAGE QUANTITY2
  • BASE4 Legged
  • CASTERSNo
  • ARM TYPEArmless
  • ROTATION18
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Safco® CoGo™ Indoor/Outdoor Steel Stacking Chair - Black - Pack of 2

Safco® CoGo™ Indoor/Outdoor Steel Stacking Chair - Black - Pack of 2

Item #: WBB2198441

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top