Global Industrial
Model # :WB695428BL
Global Industrial Countertop Fold-Out Computer Cabinet, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Countertop Fold Out Computer Security Cabinet - Metal / Blue
This Desk/Counter top Fold-Out Computer Security Cabinet features two fold-out storage cubbies that also double as a locking security enclosure. Each storage cubby measures 12"W x 11"D x 16 1/4"H and has an adjustable shelf. Powerful magnetic stops hold the cubbies in place, and makes it a breeze to close. When opened, your monitor and a 24 1/2"W x 11 1/8"D work surface is revealed with ample space for a keyboard (up to 2 1/2" max height) and writing surface. The monitor interior dimensions are 24 3/8"W x 10 1/4"D x 19 1/2"H and can fit monitors up to 24". Also featured are both left and right retractable 10"W x 7 3/4"D mouse trays providing even more work space. The middle locking cabinet can be used for storage or for your desktop PC. The middle cabinet interior measures 24 3/8"W x 9"H x 21"D, large enough for almost any desktop computer. It comes with front and rear locking doors for ultimate convenience. Middle cabinet door openings measure 22"W x 8 1/2"H. Optional accessories include up to 2 cooling fans (for the top and CPU sections), as well as a dual-sided power outlet. All locks are keyed alike for convenience. Easy assembly.
Dimensions:
Each storage cubby interior - 12"W x 11"D x 16 1/4"H
Monitor interior - 24 3/8"W x 10 1/4"D x 19 1/2"H
Mouse tray - 10"W x 7 3/4"D
Cabinet interior - 24 3/8"W x 9"H x 21"D
Whole cabinet - 24 1/2"W x 22 1/2"D x 29 3/4"H
This Desk/Counter top Fold-Out Computer Security Cabinet features two fold-out storage cubbies that also double as a locking security enclosure. Each storage cubby measures 12"W x 11"D x 16 1/4"H and has an adjustable shelf. Powerful magnetic stops hold the cubbies in place, and makes it a breeze to close. When opened, your monitor and a 24 1/2"W x 11 1/8"D work surface is revealed with ample space for a keyboard (up to 2 1/2" max height) and writing surface. The monitor interior dimensions are 24 3/8"W x 10 1/4"D x 19 1/2"H and can fit monitors up to 24". Also featured are both left and right retractable 10"W x 7 3/4"D mouse trays providing even more work space. The middle locking cabinet can be used for storage or for your desktop PC. The middle cabinet interior measures 24 3/8"W x 9"H x 21"D, large enough for almost any desktop computer. It comes with front and rear locking doors for ultimate convenience. Middle cabinet door openings measure 22"W x 8 1/2"H. Optional accessories include up to 2 cooling fans (for the top and CPU sections), as well as a dual-sided power outlet. All locks are keyed alike for convenience. Easy assembly.
Dimensions:
Each storage cubby interior - 12"W x 11"D x 16 1/4"H
Monitor interior - 24 3/8"W x 10 1/4"D x 19 1/2"H
Mouse tray - 10"W x 7 3/4"D
Cabinet interior - 24 3/8"W x 9"H x 21"D
Whole cabinet - 24 1/2"W x 22 1/2"D x 29 3/4"H
PRICE
$605.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24-1/2 in |
| Depth | 22-1/2 in |
| Height | 29-3/4 in |
| Monitor Size Maximum | 24" Diagonal |
Product Details
| Assembly Required | Yes |
| Type | Computer Cabinet |
| Color | Blue |
| Battery Powered | No |
| Enclosure Type | Display & CPU |
| Mounting Location | Countertop |
| Display Screen | LCD Monitors |
| Material | Steel |
| Construction Type | Unassembled |
| Manufacturers Part Number | 695428BL |
| Lockable | Yes |
| Brand | Global Industrial |