Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mobile Device & Laptop Charging Cabinets

Laptop and charging cabinets serve as essential components in educational spaces, offices, manufacturing environments, and beyond, ensuring laptops are securely stored and consistently charged. These cabinets offer a secure and mobile solution for charging multiple mobile devices simultaneously, such as laptops, tablets, and smartphones. Additionally, charging and storage carts and stations can be locked to guarantee safety and security during storage periods.
Filters

Charging & Storage Carts

Charging & Storage Carts
Our storage and charging carts are constructed from rugged steel and feature channel-reinforced doors with a 3-point locking system to ensure safety and security. Each cart features multiple shelves or compartments that can hold anywhere from 12-75 devices, including laptops, tablets, smartphones, and other electronic equipment.
CompareImageMax Device CapacityDevice CompatibilityWidthHeightDepthColorConstruction TypeBrandModel #Price
Global Industrial™ Mobile Storage & Charging Cart for 36 iPads & Tablets, Putty, Unassembled
36
Tablets, iPads
24 in
40 in
21 in
Beige
Global Industrial
Ships Same Day
WB987877
as low as

$745.00

Save $64.00 (8%)
Global Industrial™ 32-Device Charging Cart For Chromebooks & Tablets, Gray, Unassembled
32
Laptops, Chromebooks, Tablets
34 in
45 in
18 in
Global Industrial
WB670052as low as

$739.00

Save $60.00 (8%)
Global Industrial™ Mobile Charging Cart for 12 Chromebooks and Tablets, Putty, Unassembled
12
Laptops, Chromebooks, Tablets
24 in
40 in
21 in
Beige
Global Industrial
WB985748as low as

$669.00

Save $60.00 (8%)
Global Industrial™ Mobile Charging Cart for 24 Chromebooks & Tablets, Putty, Unassembled
24
Laptops, Chromebooks, Tablets
43-1/2 in
40 in
21 in
Beige
Global Industrial
WB251761as low as

$1,035.00

Save $90.00 (8%)
Global Industrial™ Mobile Storage & Charging Cart for 75 iPads & Tablets, Putty, Unassembled
75
Tablets, iPads
43-1/2 in
40 in
21 in
Beige
Global Industrial
Ships Same Day
WBB3184290
$1,475.00
Luxor Laptop/Chromebook Compact Charging Cart For 12 Devices, 14"W x 24-3/4"D x 39-5/8"H, Black
12
Laptops, Chromebooks
14 in
39-5/8 in
24-3/4 in
Black
Assembled
Luxor
Ships Same Day
WBB1642771
as low as

$799.00

Save $70.00 (8%)
Jonti-Craft® 32 Laptop and Tablet Storage Cart
32
Laptops, Tablets
24 in
30 in
23 in
Tan
Unassembled
Jonti-Craft
WBB1342366as low as

$729.00

Save $66.00 (8%)
Ironwood Glacier™ Laptop Storage Cart, 43-1/2"W x 20"D x 35-1/2"H, Folkstone Gray
24
Laptops
43-1/2 in
35-1/2 in
20 in
Gray
Unassembled
Ironwood
WBB239271as low as

$1,365.00

Save $120.00 (8%)
Luxor Laptop/Chromebook Computer Charging Cart For 18 Devices, 25"W x 21-1/4"D x 39-3/4"H, Black
18
Laptops, Chromebooks
25 in
39-3/4 in
21-1/4 in
Black
Assembled
Luxor
WBB1529603as low as

$989.00

Save $86.00 (8%)
Luxor Tablet/Chromebook Open Charging Cart for 16 Devices, 27"W x 14-3/4"D x 30"H, Gray/White
16
Tablets, Chromebooks
27 in
30 in
14-3/4 in
Gray
Unassembled
Luxor
Ships Same Day
WBB2246821
as low as

$305.95

Save $24.00 (7%)
Showing 1-10 of 19 results

Charging & Storage Stations

Charging & Storage Stations
Our Charging & Storage Station is the ultimate solution for all your charging and storage needs. The compartments are designed to accommodate different device sizes, so you can safely store all your devices in one place. These storage stations offer a convenient and organized way to charge and store your devices while keeping them safe and protected.
Showing 1-10 of 14 results

Laptop Storage Lockers

Laptop Storage Lockers
Designed with convenience and security in mind, these laptop storage lockers are ideal for use in commercial or industrial settings. With heavy-duty steel construction and a powder-coated finish, this locker can withstand the wear and tear of daily use. Choose from laptop storage lockers that can accommodate anywhere from 5 to 35 devices.
Showing 1-10 of 19 results

Charging Stations

Charging Stations
These simple, lightweight charging stations are designed with convenience in mind. With multiple charging ports, these charging stations allow you to charge anywhere from 8 to 12 devices simultaneously. Stay connected and powered up with our mobile charging stations.