Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Luxor

Model # :WBB1879897

MPN #: LLTM16-B-V2

Luxor Mobile Tablet/Chromebook Charging Cart For 16 Devices, 12"W x 23-1/4"D x 34"H

Product Description
Luxor Tablet / Chromebook Charging Carts safely charge, store and transport tablets and Chromebooks to meet the evolving IT needs of classrooms and dynamic work environments. A strong, simple design with lockable steel doors provides rugged security and storage while inside, an electrical assembly and cord management system keep things organized and charged up. Rubber-coated dividers won't scratch devices and help provide impact protection during transit, which is made easy even when fully loaded thanks to rolling casters and a full-length handle. And the cabinet requires minimal assembly - simply attach the casters and handle.

Features:
  • Charges, stores and transports up to 16 tablets or Chromebooks (8 per shelf)
  • Rubber-coated dividers safeguard devices from damage
  • Locking front and rear access doors; includes two keys
  • All-steel construction and padded top surface
  • Ventilated on all four sides, allowing air to circulate freely through the unit
  • Bottom storage shelf for storing additional IT items
  • Four 3" casters, two with locking brakes, and handle for easy maneuverability and stability
  • Includes UL-Listed 16-outlet 120V/15A vertical electrical power strip
  • Maximum weight capacity of 75 lbs. (evenly distributed)
Specifications:
  • Overall (w/o handle): 12"W x 20.25"D x 34"H
  • Shelves: 12"W x 15.25"D with 10"H of top clearance
  • Divider Slots: 1"W
  • Cord Length: 10 feet
Allow additional space required for the power adapters, power cords and protruding power plugs from the devices.

PRICE
$739.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
739.00
Buy 6 units - 10 units
705.00Save $34.00 (5%)
Buy 11+ units
679.00Save $60.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth20-1/4 in
Height34 in
Weight Capacity75 lbs
Weight57 lbs
Cord Length10 ft.
Shelf Dimensions12"W x 15-1/4"D
Slot Dimensions1"W x 15-1/4"D x 10"H

Product Details

Lock TypeKeyed Lock
MaterialPowder Coated Steel
Number of Shelves2
Construction TypeAssembled
Device Capacity Range11-20
Manufacturers Part NumberLLTM16-B-V2
Number of Outlets16
BrandLuxor
PowerOne UL Listed 16-outlet Power Strip
TypeCharging Cart
ColorBlack
Amperage15 A
Casters3" Rubber Casters (2 Locking)
Voltage120 V
Package Quantity1
Description16-Tablet/Chromebook Charging Cart
Max Device Capacity16
FunctionCharge/Secure
Outlet TypeAC
Base TypeMobile
Device CompatibilityTablets, Chromebooks

Warranty

WarrantyLifetime Limited