Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB695436B

Global Industrial™ Mobile Standing Computer Workstation, Gray

Product Description
✓ Pneumatic lift lever easily adjusts the height of the worksurface
✓ Compatible with 75/100mm VESA-equipped monitors up to 19.8 lbs.
✓ Height-adjustable dual monitor mounts tilt & swivel up to 15°

The Global Industrial™ Mobile Standing Workstation is an ideal solution for manufacturing floors, medical facilities, offices, classrooms, and more. Featuring a sturdy metal base, a height-adjustable polycarbonate worksurface, a VESA tilt mount, a CPU holder, and a soft-close hideaway keyboard tray, this workstation is built for quiet, discreet operation. It rolls smoothly on four silent-grade, non-marring casters, two of which are locking, and is equipped with ergonomic handles for easy maneuverability. Limited 1-Year Warranty.

  • Convenient mouse holder
  • Smoothly maneuvers on 4" heavy-duty locking casters
  • Non-porous polycarbonate worksurface for easy cleaning & disinfecting
  • CPU holder accommodates most CPUs up to 7" wide and up to 20 lbs.
  • PRICE
    $869.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width22 in
    Depth24-5/8 in
    Height55-1/8 - 70-7/8 in
    Weight CapacityTotal: 110 lbs, Monitor: 19.8 lbs
    Wheel Diameter4 in

    Product Details

    Assembly RequiredYes
    TypeMobile Computer Workstation
    ColorGray
    Battery PoweredNo
    Enclosure TypeOpen Style
    MaterialMetal/Plastic
    Construction TypeUnassembled
    DescriptionMobile Sit-Stand Computer Workstation
    Manufacturers Part Number695436B
    BrandGlobal Industrial

    Warranty

    Warranty1 yr yr