Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands Clearance

Interion® Modern Double Reception Workstation, 8' 9"W x 52"D x 38"H

Product Description
✓ Complete workstation with panels, hardware, end caps & worktops
✓ Heavy-duty steel frame
✓ Overall Height: 38" Width: 8' 9" Depth: 52"

Upgrade your office space in a snap with this Interion by Global Industrial™ Modern Double Reception Workstation. Its modern appearance, with blue fabric panels and clean aesthetic, instantly updates your space, while its durable steel construction provides long-lasting stability. Easily customizable and engineered for organization, this kit comes with everything you need to set up your workstation, making it the ideal solution for offices in any commercial or residential setting. Limited 5-Year Warranty.

Kit includes:
  • (5) Base panels
  • (3) 90° connector kits
  • (3) End caps
  • (2) 48"W x 24"D partition desktops
  • (2) Cantilever brackets
  • CLEARANCE PRICE
    $2,199.00

    was $3149.00
    Save $950.00 (30%)
    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width105 in
    Depth52 in
    Height38 in
    Window Thickness1/4 in
    Thickness3 in

    Product Details

    Number of Panels5 Base Panels
    TypeFull Fabric
    Frame Color FamilySilver
    ColorBlue
    StyleDouble Reception Workstation
    MaterialSteel
    Frame MaterialSteel
    Manufacturers Part Number271623
    WindowNo
    CollectionModern
    Partition StyleNon-Powered
    BrandInterion by Global Industrial

    Warranty

    Warranty5 Years

    Compliance & Certifications

    CAL 117 CertifiedYes