Related Products
The Legacy Storage Collection offers it all from combo files and bookcases to stackable storage and laterals. This storage cabinet can be used as stand-alone storage or as part of a larger system. It can be stacked on top of the 29-inch Storage Cabinet or Lateral file to create waist-high storage that eases stress from bending over to reach supplies on the floor. It has two locking doors that open to a spacious interior with two adjustable shelves that can be moved in 1-inch increments. Locking doors make the cabinet ideal for storing supplies, paperwork or personal items that need to be ...
✓ 3 adjustable shelves provide versatile storage for books & office supplies ✓ Non-porous laminate surface resists wear, scratches, and moisture ✓ Aged oak finish with a durable 3 mm PVC edge Personalize your office space with the Interion® Executive Office Collection 4-Shelf Bookcase. Featuring an easy-to-maintain, non-porous laminate surface that resists moisture and durable 3 mm PVC edges, this bookcase provides you with a versatile solution for storing and displaying books, office supplies, and decor. It includes three adjustable shelves to accommodate ...
Hard-working, good-looking and built to survive a lifetime of overtime. Locking doors conceal shelves (all but the bottom shelf is height-adjustable). Strong inner frame construction ensures trouble-free performance and a long productive life. Premium, scratch-and stain-resistant, multi-ply laminate surfaces stand up to just about anything: dropped objects, spills, even boiling liquids. Straight, square edges deliver a streamlined look. Removable-core locking system minimizes security concerns while enabling keyed-alike convenience (keyed alike feature is limited to HON® 10500 ...
✓ Laminate construction resists wear, scratches, and moisture ✓ Doors cover the top left & right spaces for concealed storage ✓ Warm birch finish with a durable 3 mm edge banding The 71"W x 14-1/2"D Interion® Office Collection Open Hutch with Laminate Doors adds vertical storage in your office without taking up valuable floor space. Featuring a non-porous laminate surface with a durable 3 mm edge banding, this hutch maximizes efficiency by keeping books, binders, and other office supplies organized and within reach. This unit sits on top of your existing desk ...
Lorell® Walnut Laminate Office Suite Desking, 70.9" x 14.8" x 36" Hutch Hutch with four doors is part of Lorell® Essentials Series Laminate Furniture with high-quality laminate construction and metal-to-metal, cam-lock connections. Hutch easily attaches onto 72" wide credenzas and desk shells in this collection to expand your storage opportunities. Design includes one grommet for easy cord management, backing, Walnut laminate surfaces for durability and 3mm PVC edges. View the Essentials collection here.