Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product

Interion® Office Collection Hutch, Laminate Doors, 71"W x 14-1/2"D x 35"H, Warm Birch

Product Description
✓ Laminate construction resists wear, scratches, and moisture
✓ Doors cover the top left & right spaces for concealed storage
✓ Warm birch finish with a durable 3 mm edge banding

The 71"W x 14-1/2"D Interion® Office Collection Open Hutch with Laminate Doors adds vertical storage in your office without taking up valuable floor space. Featuring a non-porous laminate surface with a durable 3 mm edge banding, this hutch maximizes efficiency by keeping books, binders, and other office supplies organized and within reach. This unit sits on top of your existing desk and includes a large open storage space with two concealed compartments to accommodate items of various sizes, making it ideal for use in private offices or shared workstations.

  • Ideal for office staff and remote workers
  • Can be paired with coordinating desks from the Interion® Office Collection
  • PRICE
    $325.95

    1
    1
    Ships in 10 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width71 in
    Depth14-1/2 in
    Height35 in

    Product Details

    Assembly RequiredYes
    TypeHutch
    ColorWarm Birch
    Number of Doors2
    Number of Shelves1
    MaterialLaminate
    Number of Compartments2
    Manufacturers Part NumberB3249521
    CollectionOffice Collection
    BrandInterion by Global Industrial

    Warranty

    WarrantyLifetime Limited