
$1,372.00 up to 24% OFF
Price: $1,040.00
Customers Also Viewed
MTA machine tables adjust in height from 28" to 36" (in 1" increments) machine tables provide storage and are used as sorting stations where space is limited, side and back panels are 16" high, legs are 14 gauge steel square tubing, comes with laminate top.
Product Specifications
- WIDTH INCHES45-1/4
- DEPTH INCHES24
- HEIGHT INCHES28 to 36
- COLOR FINISHMedium Gray
- ASSEMBLYAssembled
- BRANDDatum
- CONSTRUCTIONSteel With Laminate Top
- DESCRIPTIONMachine Table with Doors
- DOOR QUANTITY 2 Sliding
- LIMITED WARRANTYLimited Lifetime
- SHELF CAPACITY LBS150
- TOP COLORRegal Cherry
- WEIGHT LBS108
There are no questions for this product.

Oversize Literature Rack, Regal Cherry Laminate Top Medium Gray Finish
Item #: B548274
Not Yet Rated
$2,155.00

Mail Master Legal Size Workstation 7, Regal Cherry Laminate Top Medium Gray
Item #: B548456
Not Yet Rated
$2,410.00

Mail Master Letter Size Workstation 7, Regal Cherry Laminate Top Medium Gray
Item #: B548464
Not Yet Rated
$2,287.00
Popular item in this category
45-1/4"W Console Table w/ Doors, Regal Cherry Laminate Top Medium Gray Finish
Item #: B548544
Not Yet Rated
Usually ships in 66 to 69 days
$1,265.00

45-1/4"W Machine Table w/ Doors, Regal Cherry Laminate Top Medium Gray Finish
$1040.0
- Product Information
- Customer Review
- Product Q&A
- Accessories