Showcase brochures, catalogs and more in this sleek, contemporary literature holder. The Stand-Tall® unique high-tension, spring-action bracket keeps literature upright for excellent visibility and a consistently tidy look. Stair-step design prevents sheets from sliding. Clear plastic pocket is virtually unbreakable and tongue and groove sides connect together to create a custom display. Has the capacity to hold literature up to 2.63" per pocket.
deflect-o 55501 Stand Tall Pocket, 9-1/8"W x 2-3/4"D x 11-3/4"H, Clear
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 9-1/8 in |
| Depth | 2-3/4 in |
| Height | 11-3/4 in |
Product Details
| Number of Compartments | 1 |
| Description | Stand Tall Pocket |
| Color | Clear |
| Manufacturers Part Number | 55501 |
| Brand | Deflecto |
Related Products
Holds rigid signs 36" & 48" Aluminum legs and mast Comes with zinc plated rigid sign brackets Wind Sleeves™ increase stand stability with aluminum signs - patent pending Automotive grade steel, double spring - designed to perform in extreme weather conditions without fatiguing or breaking - E-coated for maximum rust and corrosion resistance Telescoping mast Fixed length legs - lock in multiple positions to adjust to uneven ground Non-skid rubber feet Built-in three flag holder MASH Accepted for 48"- .080 aluminum signs, WZ-427 - mount aluminum signs at 84" from the ground Meets MUTCD ...
The S-4500 Table Clamp Boom Stand is Meiji Techno America's most popular Ergonomic boom stand with a sturdy solid metal clamp to fit any industrial lab bench. Equipped with a pillar, crossarm and a 20mm drop down mounting post accepts F, FX or FC holders, (must be ordered separately) or focus blocks with a 20mm mounting hole which are commonly available from microscope manufacturers. Equipped with a 400mm (15.74") vertical pole and a 530mm (20.86") horizontal pole. The S-4500 table clamp boom stand offers minimal space requirement and greatest possible vertical post length in its series. ...
Constructed of lightweight, linier low density polyethylene. Durable design. Rust proof and impervious to chemicals. Rounded side hand slot for easy lifting. Features abrasive non-slip surface on steps, and rubber feet to help prevent sliding. 14" between first and second step. Step stands begin to loose stiffness and become soft at 180°F, and melt at 330°F. 500 lb. capacity. FDA/USDA approved. Yellow color finish. Height from Floor to First Step: 9-3/4'' Height from First Step to Second Step: 14-3/8'' Height from Floor to Top Step: 24-1/8''
Constructed of lightweight, linier low density polyethylene. Durable design. Rust proof and impervious to chemicals. Rounded side hand slot for easy lifting. Features abrasive non-slip surface on steps, and rubber feet to help prevent sliding. Step stands begin to loose stiffness and become soft at 180°F, and melt at 330°F. 500 lb. capacity. FDA/USDA approved. Yellow color finish. Height from Floor to First Step: 14'' Height from Floor to Top Step: 14''
Sturdy step stands are designed to help you reach high objects in various environments whilst keeping you safe. The non slip rubber feet helps prevent the stool from slipping on floor surfaces while the abrasive strips on top of the steps helps keep your feet secure. Manufactured in polyethylene, stools offer industrial strength, durability and resistance to chemicals and corrosion with no rust. With 500 lb. capacity, rounded hand slots for easy lifting and a back opening where tools and supplies can be stored (in the 2, 3 and 4 step models only), step stands are ideal for both industrial ...