Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
GBC® Ultima 35 EZload Roll Film, Glossy, NAP II, 12" x 100', 5.0 Mil

Rollover image to zoom in

Click image to enlarge

See all 97 items in product family

GBC® Ultima 35 EZload Roll Film, Glossy, NAP II, 12" x 100', 5.0 Mil

Item #: WBB1587510

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($176.85)

List Price: $71.11 Save up to 17%
Price: $58.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
GBC® Ultima 35 EZload Roll Film, Glossy, NAP II, 12" x 100', 5.0 Mil

Special EZload™ roll laminating film designed for use with GBC Ultima 35 EZload™ laminator. Patented EZload technology makes film loading simple and guess work free by incorporating color-coded and size-coded end caps. High quality polyester based film, 2 rolls per box.

Product Specifications

    • WIDTH INCHES12
    • HEIGHT INCHES1200
    • COLOR FINISHClear
    • BRANDSwingline®
    • CONSTRUCTIONThermal Plastic
    • DESCRIPTIONUltima 35 EZload Roll Film
    • FINISHGlossy
    • PACKAGE QUANTITY2
    • TYPEAccessories - Laminators
    • WEIGHT6.35
    • LENGTH FEET100
    • POUCH THICKNESS5 mil
    • FILM TYPENAP II, EZload
    • ACCESSORY TYPERoll / Sheet Film
    • MANUFACTURER PART NUMBER3000052EZ

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed