Formax® Cut-True Fully-Automatic Electric Guillotine Paper Cutter

Rollover image to zoom in

Click image to enlarge

See all 68 items in product family

Formax® Cut-True Fully-Automatic Electric Guillotine Paper Cutter

Item #: WBB2240112

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $11,995.00 Save up to 7%
Price: $ 11,169.00

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Formax® Cut-True Fully-Automatic Electric Guillotine Paper Cutter

The Formax® Cut-True 29A Electric Guillotine Paper Cutter offers precision cutting for paper stacks up to 20.5" wide. User-friendly, intuitive features include a touchscreen control panel, automatically-adjusting back gauge and the capacity to program up to 100 jobs/100 cuts. An infrared light beam safety curtain provides safety and convenience as it shuts down operation if the light plane is interrupted.

Operation is simple: utilize the touchscreen control panel to program and select job settings, then load a stack of paper, up to 3.15" high. Set the back gauge using the touchscreen. The bright LED Cutting Line allows operators to see exactly where the blade will cut and make fine adjustments. Electronically-controlled two-hand operation engages the hardened steel blade for crisp, accurate cuts, every time.

Cutting accuracy is 0.1mm on paper stacks up to 80mm. The Cut-True 29A also features a special anti-friction surface with optional wide side tables, making it easier for operators to maneuver large paper stock. A false clamp is included to minimize the risk of marking sensitive paper stock or perfect bound books. In addition, the clamp can be removed to decrease the minimum cut length, and is easily stored within the machine.

Standard safety features include a lock with key, blade lock, external blade depth adjustment, automatic blade return from any position, easy-to-use blade change safety tool, and a wooden paper push for safe alignment. The Cut-True 29A is ideal for transforming large sheets into brochures, invitations and more, with crisp, accurate cuts, and is a welcome addition to print shops and in-plant finishing operations.

Features:

  • Touchscreen control panel
  • Electronic two-button operation
  • Automatic paper clamp
  • Cuts stacks up to 3.15" H
  • LED cutting line
  • Infrared Safety Curtain
  • Up to 100 programmable jobs


Documents are in PDF format

Product Specifications

    • WIDTH INCHES36-3/4
    • DEPTH INCHES53-1/5
    • HEIGHT INCHES49-1/5
    • COLOR FINISHGray
    • BRANDFormax®
    • CONSTRUCTIONMetal
    • DESCRIPTIONCut-True Electric Cutter
    • MANUFACTURERS PART NUMBERCut-True 29A
    • PACKAGE QUANTITY1
    • SHEET CAPACITY750+
    • TYPEGuillotine Paper Cutters
    • LIMITED WARRANTY90 Days
    • CUTTING LENGTH20

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!