Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lounge Chairs

Lounge Chairs are a comfortable, more relaxed style of seating that gives your space an inviting feel. Made from durable materials, this range of club chairs, accent chairs, and chaise lounges is an ideal solution for waiting rooms, lobbies, reception areas, hotel rooms, and more.
43 Results

Tablet Armchairs

Tablet Armchairs
Ideal for colleges, libraries, and in most reception areas, Tablet Armchairs are packed with ergonomic features, such as padded seats, armrests, and backrests, for comfortable long-term seating. Covered with durable leather or fabric for longevity and comfort, these upholstered chairs are equipped with a small, built-in table to hold laptops and tablets, or to complete paperwork.
CompareImageBack TypeSeat MaterialSeat Color FamilyFrame Color FamilyWeight CapacityBrandModel #Price
Leather Mobile Guest Chair with Tablet Arm and Cup Holder - Black
Mid Back
Synthetic Leather
Black
Chrome
-
Flash Furniture
WBB2256289$495.95
Leather Guest Chair with Tablet Arm and Cup Holder - Gray
Mid Back
Synthetic Leather
Chrome
-
Flash Furniture
WBB2256287$445.95
Regency Nova Tablet Arm Lounge Chair with Storage, 31"W x 29"D x 33"H, Navy Blue/Noble Oak
Mid Back
Vinyl
Navy Blue
400 lbs
Regency
Ships Same Day
WBB3195401
$1,349.00
Guest Chair with Tablet Arm and Cup Holder - Leather - Black
Low Back
Leather
Black
Gray
300 lbs
Flash Furniture
WBB2263459$505.00
Regency Nova Tablet Arm Chair without Storage, Vinyl Seat, Black/Java
Mid Back
Vinyl
Black
400 lbs
Regency
Ships Same Day
WBB3168731
$1,349.00
Regency Nova Lounge Chair, Vinyl Seat, Gray
Mid Back
Vinyl
Gray
400 lbs
Regency
Ships Same Day
WBB3168722
$1,349.00
Collaboration Lounge Chair with Tablet Arm - Black
Low Back
Vinyl
Black
Black
250 lbs
Regency
WBB2217223$1,349.00

Barrel Chairs

Barrel Chairs
Designed with a rounded back that curves into the armrests for a secure, enclosed feeling, Barrel Chairs provide comfortable seating in waiting rooms, lobbies, and lounge areas. Crafted with durable seat materials, such as vinyl, polyester, and synthetic leather, these upholstered pieces of furniture offer long-lasting support, comfort, and functionality. Choose from high, low, or medium back height models to fit your aesthetic.
Showing 1-10 of 22 results

Club Chairs

Club Chairs
Featuring a wide, oversized design for lounging ease, Club Chairs are built with backrests and armrests to provide supportive, comfortable seating in lobbies and waiting areas. The seats are made from durable materials including genuine leather, synthetic leather, vinyl, or .fabric, to offer long-lasting strength and comfort.

Lounge Armchairs

Lounge Armchairs
Lounge Armchairs feature built-in backrests and armrests to give guests & clients a comfortable place to sit in office lobbies and reception areas. They are designed to support high weight capacities and have seats constructed from durable materials including synthetic leather, vinyl, or fabric to provide lasting functionality & plush comfort.

Accent Chairs

Accent Chairs
Great for use as a decorative focal point in waiting areas and sitting rooms, Accent Chairs have a single-seat design that offers additional seating without taking up much floor space. They are available with multiple backrest heights with or without armrests, for a supportive feel; and a plush fabric seat provides cushioned comfort.