take 10% off our everday low prices!

Offer applied at final checkout

Wood Designs™ 10" Seat Height Hardwood Chair, Packed One Per Carton

Wood Designs™ 10" Seat Height Hardwood Chair, Packed One Per Carton

Item #: WBB384886

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$95.00 up to 16% OFF

Price: $79.95

Save $2.40 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

10"H Chair, Packed One Per Carton

Wood Designs' solid hardwood chairs are constructed using mortise & tenon joining methods for exceptional strength & durability. Curved back legs help prevent tipping and smooth rounded corners bring added safety to any classroom. Shipped full assembled. Non-toxic natural UV finish. Packed one per carton. This product is GREENGUARD® Children and Schools Certified.

Product Specifications

  • LENGTH INCHES13-3/4
  • WIDTH INCHES12
  • HEIGHT INCHES22
  • COLOR FINISHNatural
  • SEAT DEPTH INCHES12
  • MANUFACTURER PART NUMBERWD81001
  • DESCRIPTIONSolid Hardwood Chair
  • SEAT HEIGHT INCHES10
  • TYPESeating
  • FRAME CONSTRUCTIONWood
  • CERTIFIED/APPROVEDGREENGUARD® Children & Schools Certified
  • SEAT CONSTRUCTIONWood
  • PACKAGE QUANTITY1
  • BRANDWood Designs™
  • SEAT WIDTH INCHES13-3/4
  • STYLEChildren's Chair
Customer Review

3.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Diane

    Date: September 19, 2012

    Seat size bigger than expected
    Your review:
    Very nice chairs. We have to return them because the seat size is too big for the two years old. They do not fit our school's needs. Most 10" chairs have smaller seats.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Wood Designs™ 14" Seat Height Hardwood Chair, Packed One Per Carton

Item #: WBB384886

Not Yet Rated

Usually ships in 1 to 4 days

$93.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wood Designs™ 10" Seat Height Hardwood Chair, Packed One Per Carton

Wood Designs™ 10" Seat Height Hardwood Chair, Packed One Per Carton

Item #: WBB384886

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top