Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jonti-Craft® ThriftyKYDZ® Chairries® - 9" Seat Height

Rollover image to zoom in

Click image to enlarge

See all 96 items in product family

Jonti-Craft® ThriftyKYDZ® Chairries® - 9" Seat Height

Item #: WBB771047

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $85.70 Save up to 10%
Price: $ 76.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Jonti-Craft® ThriftyKYDZ® Chairries® - 9" Seat Height

Stackable chair. Ergonomically designed with exceptional comfort & stability. Six seat heights available. Easy to assemble. Exceptional freight savings.

Features:

  • KYDZSafe® edges.
  • KYDZTuff® finish.
  • GREENGUARD Children & Schools indoor air quality certified. CARB II & CPSIA compliant.
  • KYDZStrong® construction.
  • KYDZSized .
  • Limited lifetime warranty.


Greenguard Certified - Made in the USA.

Product Specifications

    • LENGTH INCHES17
    • WIDTH INCHES18-1/2
    • HEIGHT INCHES19-1/2
    • COLOR FINISHBirch
    • MANUFACTURER PART NUMBER6802TK
    • DESCRIPTIONKids Wooden Chair
    • SEAT HEIGHT INCHES9
    • FRAME COLORNatural
    • TYPESeating
    • LIMITED WARRANTY1 Year
    • FRAME CONSTRUCTIONWood
    • COLLECTIONThriftyKYDZ®
    • CERTIFIED/APPROVEDGREENGUARD Certified
    • SEAT CONSTRUCTIONWood
    • PACKAGE QUANTITY1
    • COUNTRY OF ORIGINMade in USA
    • BRANDJonti-Craft®
    • ASSEMBLYUnassembled
    • STYLEChildren's Chair
    • WEIGHT LBS9

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed